
H Series Timing Belt (HTD) 14mm Pitch, 1638mm L x 40mm W - 1638-14M-40
Mfr # 1638H14M40
Zoro # G502600026
product price:Â $111.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth - Timing Belts
117
Pitch - Timing Belts
14mm
Width - Timing Belts
40mm
Industry Number - Timing Belts
1638-14M-40
Material
Chloroprene Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1638H14M40
Zoro #
G502600026
UPC #
34494047746
Country of Origin
Thailand
Dimensions
Width - Timing Belts
40mm
Height
10mm
Details
Number of Teeth - Timing Belts
117
Pitch - Timing Belts
14mm
Industry Number - Timing Belts
1638-14M-40
Material
Chloroprene Rubber
Weight
1.4445 lbs
Cover Material
Nylon
Core Cord
Fiberglass
Description
(HTD) 14mm Pitch, 1638mm L x 40mm W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.