H Series Timing Belt (HTD) 14mm Pitch, 1736mm L x 115mm W - 1736-14M-115

  • Mfr # 1736H14M115

  • Zoro # G402600614


product price:  $320.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth - Timing Belts
124
Pitch - Timing Belts
14mm
Width - Timing Belts
115mm
Industry Number - Timing Belts
1736-14M-115
Material
Chloroprene Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1736H14M115
Zoro #
G402600614
UPC #
34494047890
Country of Origin
Thailand

Dimensions

Width - Timing Belts
115mm
Height
10mm

Details

Number of Teeth - Timing Belts
124
Pitch - Timing Belts
14mm
Industry Number - Timing Belts
1736-14M-115
Material
Chloroprene Rubber
Weight
4.4013 lbs
Core Cord
Fiberglass
Cover Material
Nylon

Description

(HTD) 14mm Pitch, 1736mm L x 115mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.