This item is Discontinued.

Mitsuboshi H Series Timing Belt (HTD) 14mm Pitch, 2002mm L x 55mm W - 2002-14M-55 2002H14M55

H Series Timing Belt (HTD) 14mm Pitch, 2002mm L x 55mm W - 2002-14M-55 (Discontinued)

  • Mfr # 2002H14M55
  • Zoro # G102598884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2002H14M55
Zoro #
G102598884
UPC #
34494048071
Country of Origin
Thailand

Dimensions

Width - Timing Belts
55mm
Height
10mm

Details

Number of Teeth - Timing Belts
143
Pitch - Timing Belts
14mm
Industry Number - Timing Belts
2002-14M-55
Material
Chloroprene Rubber
Weight
2.4275 lbs
Core Cord
Fiberglass
Cover Material
Nylon

Description

(HTD) 14mm Pitch, 2002mm L x 55mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.