
H Series Timing Belt (HTD) 5mm Pitch, 1390mm L x 25mm W - 1390-5M-25
Mfr # 1390H5M25
Zoro # G902598794
product price:Â $29.89
/eaKey Features
Number of Teeth - Timing Belts
278
Pitch - Timing Belts
5mm
Width - Timing Belts
25mm
Industry Number - Timing Belts
1390-5M-25
Material
Chloroprene Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1390H5M25
Zoro #
G902598794
UPC #
-
Country of Origin
Singapore
Dimensions
Width - Timing Belts
25mm
Height
4mm
Details
Number of Teeth - Timing Belts
278
Pitch - Timing Belts
5mm
Industry Number - Timing Belts
1390-5M-25
Material
Chloroprene Rubber
Weight
0.322 lbs
Core Cord
Fiberglass
Cover Material
Nylon
Description
(HTD) 5mm Pitch, 1390mm L x 25mm W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.