Zoro Homepage

H Series Timing Belt (HTD) 5mm Pitch, 2000mm L x 15mm W - 2000-5M-15

  • Mfr # 2000H5M15

  • Zoro # G302598165


product price: $23.15
/ea

Key Features

Number of Teeth - Timing Belts
400
Pitch - Timing Belts
5mm
Width - Timing Belts
15mm
Industry Number - Timing Belts
2000-5M-15
Material
Chloroprene Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000H5M15
Zoro #
G302598165
UPC #
34494049177
Country of Origin
Singapore

Dimensions

Width - Timing Belts
15mm
Height
4mm

Details

Number of Teeth - Timing Belts
400
Pitch - Timing Belts
5mm
Industry Number - Timing Belts
2000-5M-15
Material
Chloroprene Rubber
Weight
0.278 lbs
Core Cord
Fiberglass
Cover Material
Nylon

Description

(HTD) 5mm Pitch, 2000mm L x 15mm W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.