
H Series Timing Belt (HTD) 5mm Pitch, 295mm L x 9mm W - 295-5M-9
Mfr # 295H5M9
Zoro # G402599857
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
Key Features
Number of Teeth - Timing Belts
59
Pitch - Timing Belts
5mm
Width - Timing Belts
9mm
Industry Number - Timing Belts
295-5M-9
Material
Chloroprene Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
295H5M9
Zoro #
G402599857
UPC #
-
Country of Origin
Singapore
Dimensions
Width - Timing Belts
9mm
Height
4mm
Details
Number of Teeth - Timing Belts
59
Pitch - Timing Belts
5mm
Industry Number - Timing Belts
295-5M-9
Material
Chloroprene Rubber
Weight
0.025 lbs
Core Cord
Fiberglass
Cover Material
Nylon
Description
(HTD) 5mm Pitch, 295mm L x 9mm W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.