
H Series Timing Belt (HTD) 5mm Pitch, 670mm L x 9mm W - 670-5M-9
Mfr # 670H5M9
Zoro # G402600300
product price:Â $6.39
/ea
Sold in multiples of 2 for $12.78
Key Features
Number of Teeth - Timing Belts
134
Pitch - Timing Belts
5mm
Width - Timing Belts
9mm
Industry Number - Timing Belts
670-5M-9
Material
Chloroprene Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
670H5M9
Zoro #
G402600300
UPC #
34494048712
Country of Origin
Singapore
Dimensions
Width - Timing Belts
9mm
Height
4mm
Details
Number of Teeth - Timing Belts
134
Pitch - Timing Belts
5mm
Industry Number - Timing Belts
670-5M-9
Material
Chloroprene Rubber
Weight
0.056 lbs
Core Cord
Fiberglass
Cover Material
Nylon
Description
(HTD) 5mm Pitch, 670mm L x 9mm W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.