This item is Discontinued.

Mitsuboshi H Series Timing Belt (HTD) 8mm Pitch, 1200mm L x 30mm W - 1200-8M-30 1200H8M30

This item is Discontinued.

Mitsuboshi

H Series Timing Belt (HTD) 8mm Pitch, 1200mm L x 30mm W - 1200-8M-30 (Discontinued)

Mfr # 1200H8M30
Zoro # G402597051
UPC # 34494050395
Country of Origin Thailand
Category Timing Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1200H8M30
Zoro #
G402597051
UPC #
34494050395
Country of Origin
Thailand

Dimensions

Width - Timing Belts
30mm
Height
6mm

Details

Number of Teeth - Timing Belts
150
Pitch - Timing Belts
8mm
Industry Number - Timing Belts
1200-8M-30
Material
Chloroprene Rubber
Weight
0.4127 lbs
Cover Material
Nylon
Core Cord
Fiberglass

Description

(HTD) 8mm Pitch, 1200mm L x 30mm W

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.