
H Series Timing Belt (HTD) 8mm Pitch, 1424mm L x 30mm W - 1424-8M-30
Mfr # 1424H8M30
Zoro # G202599347
product price:Â $32.55
/eaKey Features
Number of Teeth - Timing Belts
178
Pitch - Timing Belts
8mm
Width - Timing Belts
30mm
Industry Number - Timing Belts
1424-8M-30
Material
Chloroprene Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1424H8M30
Zoro #
G202599347
UPC #
34494050630
Country of Origin
Thailand
Dimensions
Width - Timing Belts
30mm
Height
6mm
Details
Number of Teeth - Timing Belts
178
Pitch - Timing Belts
8mm
Industry Number - Timing Belts
1424-8M-30
Material
Chloroprene Rubber
Weight
0.4897 lbs
Core Cord
Fiberglass
Cover Material
Nylon
Description
(HTD) 8mm Pitch, 1424mm L x 30mm W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.