Shop MITSUBOSHI
See all product information
Create Account
H Series Timing Belt (HTD) 8mm Pitch, 2104mm L x 85mm W
Mfr # 2104H8M85
Zoro # G806119729
product price:Â $106.99
/ea
Free Shipping & Returns
Key Features
Pitch Length
2104 mm
Top Width
85 mm
Industry Number
2104H8M85
Pitch
8 mm
Tooth Shape
Modified Curvilinear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2104H8M85
Zoro #
G806119729
UPC #
-
Country of Origin
Thailand
Dimensions
Pitch Length
2104 mm
Top Width
85 mm
Belt Trade Size
8M
Details
Industry Number
2104H8M85
Pitch
8 mm
Tooth Shape
Modified Curvilinear
Item
Timing Belt
Belt Series
H Series (HTD)
Maximum Operating Temperature
90 Degrees C
Reinforcing Cord Material
Fiberglass
Number of Teeth
263
Belt Material
Chloroprene
Tooth Location
One Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.