Zoro Homepage

H Series Timing Belt (HTD) 8mm Pitch, 3200mm L x 85mm W

  • Mfr # 3200H8M85

  • Zoro # G706122157


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Pitch - Timing Belts
8 mm
Width - Timing Belts
85 mm
Gearbelt Type
H8M
Height
6.2 mm
Outside Length
3200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3200H8M85
Zoro #
G706122157
UPC #
-
Country of Origin
Thailand

Dimensions

Width - Timing Belts
85 mm
Height
6.2 mm
Outside Length
3200 mm

Details

Pitch - Timing Belts
8 mm
Gearbelt Type
H8M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.