This item is Discontinued.

Mitsuboshi H Series Timing Belt (HTD) 8mm Pitch, 640mm L x 20mm W - 640-8M-20 640H8M20

H Series Timing Belt (HTD) 8mm Pitch, 640mm L x 20mm W - 640-8M-20 (Discontinued)

  • Mfr # 640H8M20
  • Zoro # G802598863
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
640H8M20
Zoro #
G802598863
UPC #
34494049474
Country of Origin
Thailand

Dimensions

Width - Timing Belts
20mm
Height
6mm

Details

Number of Teeth - Timing Belts
80
Pitch - Timing Belts
8mm
Industry Number - Timing Belts
640-8M-20
Material
Chloroprene Rubber
Weight
0.1467 lbs
Core Cord
Fiberglass
Cover Material
Nylon

Description

(HTD) 8mm Pitch, 640mm L x 20mm W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.