
H Series Timing Belt (HTD) 8mm Pitch, 856mm L x 50mm W - 856-8M-50
Mfr # 856H8M50
Zoro # G202601026
product price: $40.25
/eaKey Features
Number of Teeth - Timing Belts
107
Pitch - Timing Belts
8mm
Width - Timing Belts
50mm
Industry Number - Timing Belts
856-8M-50
Material
Chloroprene Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
856H8M50
Zoro #
G202601026
UPC #
34494049801
Country of Origin
Thailand
Dimensions
Width - Timing Belts
50mm
Height
6mm
Details
Number of Teeth - Timing Belts
107
Pitch - Timing Belts
8mm
Industry Number - Timing Belts
856-8M-50
Material
Chloroprene Rubber
Weight
0.4907 lbs
Cover Material
Nylon
Core Cord
Fiberglass
Description
(HTD) 8mm Pitch, 856mm L x 50mm W
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.