Zoro Homepage

Maxstar Power Bareback V-Belt A Type, 1/2" x 132" - A132

  • Mfr # AK132B

  • Zoro # G802599396


product price: $33.99
/ea

Key Features

Industry Number
AK132
Number of Ribs
1
Material
CR
Width
0.5Inch
Height
0.3125Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AK132B
Zoro #
G802599396
UPC #
34494094955
Country of Origin
Japan

Dimensions

Width
0.5Inch
Height
0.3125Inch
Length
132Inch
Datum Length
133.3

Details

Industry Number
AK132
Number of Ribs
1
Material
CR
Weight
0.864 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Aramid

Description

Bareback V-Belt A Type, 1/2" x 132"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.