Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maxstar Power Bareback V-Belt B Type, 21/32" x 158" - B158

  • Mfr # BK158B

  • Zoro # G002600731


product price: $54.75
/ea

Key Features

Industry Number
BK158
Number of Ribs
1
Material
CR
Weight
1.712 lbs
Length
158Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK158B
Zoro #
G002600731
UPC #
34494095563
Country of Origin
Japan

Dimensions

Length
158Inch
Height
0.51Inch
Width
0.66Inch
Datum Length
159.8

Details

Industry Number
BK158
Number of Ribs
1
Material
CR
Weight
1.712 lbs
Groove Angle
40°
Core Cord
Aramid
Cover Material
Cotton

Description

Bareback V-Belt B Type, 21/32" x 158"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.