Zoro Homepage

Maxstar Power Bareback V-Belt B Type, 21/32" x 90" - B90

  • Mfr # BK90B

  • Zoro # G702600468


product price: $28.85
/ea

Key Features

Industry Number
BK90
Number of Ribs
1
Material
CR
Width
0.66Inch
Weight
0.989 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK90B
Zoro #
G702600468
UPC #
34494095167
Country of Origin
Japan

Dimensions

Width
0.66Inch
Height
0.51Inch
Length
90Inch
Datum Length
91.8

Details

Industry Number
BK90
Number of Ribs
1
Material
CR
Weight
0.989 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Aramid

Description

Bareback V-Belt B Type, 21/32" x 90"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.