This item is Discontinued.

Mitsuboshi Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 71 Inch Long x 7 Ribs - 7/3V710 7R3V710

Maxstar Wedge Banded V-Belt 3V Type, 3/8 Inch Wide x 71 Inch Long x 7 Ribs - 7/3V710 (Discontinued)

  • Mfr # 7R3V710
  • Zoro # G802597606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7R3V710
Zoro #
G802597606
UPC #
34494052764
Country of Origin
Japan

Dimensions

Height
0.3125Inch
Width
0.375Inch
Length
71Inch
Datum Length
71

Details

Industry Number
7/3V710
Number of Ribs
7
Material
Chloroprene Rubber
Weight
2.599807 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton

Description

3V Type, 3/8 Inch Wide x 71 Inch Long x 7 Ribs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.