Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 42.5 Inch Long x 4 Ribs - 4/3VX425

  • Mfr # 4R3VX425

  • Zoro # G102599447


product price:  $78.55
/ea
Free Shipping & Returns

Key Features

Industry Number
4/3VX425
Number of Ribs
4
Material
Chloroprene Rubber
Width
0.375Inch
Weight
0.01728 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4R3VX425
Zoro #
G102599447
UPC #
34494058636
Country of Origin
Japan

Dimensions

Width
0.375Inch
Height
0.3125Inch
Length
42.5Inch

Details

Industry Number
4/3VX425
Number of Ribs
4
Material
Chloroprene Rubber
Weight
0.01728 lbs
Groove Angle
38°
Cover Material
Nil
Core Cord
Pet

Description

3V Type 3/8 Inch Wide x 42.5 Inch Long x 4 Ribs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.