Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 47.5 Inch Long x 4 Ribs - 4/3VX475

  • Mfr # 4R3VX475

  • Zoro # G602599343


product price:  $80.19
/ea
Free Shipping & Returns

Key Features

Industry Number
4/3VX475
Number of Ribs
4
Material
Chloroprene Rubber
Length
47.5Inch
Weight
0.01728 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4R3VX475
Zoro #
G602599343
UPC #
34494058735
Country of Origin
Japan

Dimensions

Length
47.5Inch
Width
0.375Inch
Height
0.3125Inch

Details

Industry Number
4/3VX475
Number of Ribs
4
Material
Chloroprene Rubber
Weight
0.01728 lbs
Groove Angle
38°
Core Cord
Pet
Cover Material
Nil

Description

3V Type 3/8 Inch Wide x 47.5 Inch Long x 4 Ribs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.