Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 47.5 Inch Long x 5 Ribs - 5/3VX475

  • Mfr # 5R3VX475

  • Zoro # G202599552


product price:  $99.55
/ea
Free Shipping & Returns

Key Features

Industry Number
5/3VX475
Number of Ribs
5
Material
Chloroprene Rubber
Height
0.3125Inch
Width
0.375Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5R3VX475
Zoro #
G202599552
UPC #
34494058742
Country of Origin
Japan

Dimensions

Height
0.3125Inch
Width
0.375Inch
Length
47.5Inch

Details

Industry Number
5/3VX475
Number of Ribs
5
Material
Chloroprene Rubber
Weight
2.052 lbs
Groove Angle
38°
Core Cord
Pet
Cover Material
Nil

Description

3V Type 3/8 Inch Wide x 47.5 Inch Long x 5 Ribs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.