Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 75 Inch Long x 4 Ribs

  • Mfr # 4R3VX750

  • Zoro # G606117758


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
3VX
Outside Length
75 in
Number of Ribs
4
Top Width
0.375 in
Height
0.344 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4R3VX750
Zoro #
G606117758
UPC #
34494059237
Country of Origin
Japan

Dimensions

Outside Length
75 in
Top Width
0.375 in
Height
0.344 in

Details

V-Belt Type
3VX
Number of Ribs
4
Banded Belt
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.