
Maxstar Wedge Supreme Cogged Banded 3V Type 3/8 Inch Wide x 80 Inch Long x 2 Ribs
Mfr # 2R3VX800
Zoro # G806116940
product price:Â $52.79
/eaKey Features
V-Belt Type
3VX
Outside Length
80 in
Number of Ribs
2
Top Width
0.375 in
Banded Belt
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2R3VX800
Zoro #
G806116940
UPC #
34494059268
Country of Origin
Japan
Dimensions
Outside Length
80 in
Top Width
0.375 in
Height
0.344 in
Details
V-Belt Type
3VX
Number of Ribs
2
Banded Belt
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.