
Maxstar Wedge Supreme Cogged V-Belt 3V Type, 3/8"x100"
Mfr # 3VX1000
Zoro # G406117132
product price: $20.28
/eaKey Features
V-Belt Type
Narrow Cogged
Outside Length
2553 mm
Top Width
9.7 mm
Material
EPDM Rubber
Features
Static Conductive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VX1000
Zoro #
G406117132
UPC #
34494026376
Country of Origin
Japan
Dimensions
Outside Length
2553 mm
Top Width
9.7 mm
Height
0.315 in
Details
V-Belt Type
Narrow Cogged
Material
EPDM Rubber
Features
Static Conductive
Banded Belt
Yes
Temp. Range
-31 to 248°F
Description
Maxstar Wedge Supreme Cogged V-Belt 3V Type, 3/8"x100"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.