Zoro Homepage

Maxstar Wedge Supreme Cogged V-Belt 3V Type, 3/8"x67"

  • Mfr # 3VX670

  • Zoro # G906117649


product price: $13.19
/ea

Key Features

V-Belt Type
Narrow Cogged
Outside Length
1714 mm
Top Width
9.7 mm
Material
EPDM Rubber
Temp. Range
-31 to 248°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3VX670
Zoro #
G906117649
UPC #
34494026307
Country of Origin
Indonesia

Dimensions

Outside Length
1714 mm
Top Width
9.7 mm
Height
0.315 in

Details

V-Belt Type
Narrow Cogged
Material
EPDM Rubber
Temp. Range
-31 to 248°F
Features
Static Conductive
Banded Belt
Yes

Description

Maxstar Wedge Supreme Cogged V-Belt 3V Type, 3/8"x67"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.