
Maxstar Wedge Supreme Cogged V-Belt 3V Type, 3/8"x71"
Mfr # 3VX710
Zoro # G506117674
product price: $14.73
/eaKey Features
V-Belt Type
Narrow Cogged
Outside Length
1816 mm
Top Width
9.7 mm
Material
EPDM Rubber
Banded Belt
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VX710
Zoro #
G506117674
UPC #
34494026314
Country of Origin
Indonesia
Dimensions
Outside Length
1816 mm
Top Width
9.7 mm
Height
0.315 in
Details
V-Belt Type
Narrow Cogged
Material
EPDM Rubber
Banded Belt
Yes
Temp. Range
-31 to 248°F
Features
Static Conductive
Description
Maxstar Wedge Supreme Cogged V-Belt 3V Type, 3/8"x71"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.