Zoro Homepage

Maxstar Wedge V-Belt 3V Type, 3/8" x 80" - 3V800

  • Mfr # 3V800

  • Zoro # G202597701


product price: $15.15
/ea

Key Features

V-Belt Type
Wedge
V-Belt Section
3V
Industry Number
3V800
Top Width
3/8 in
Material
Chloroprene Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3V800
Zoro #
G202597701
UPC #
34494025997
Country of Origin
Indonesia

Dimensions

Top Width
3/8 in
Width
0.375Inch
Height
0.3125Inch
Length
80Inch

Details

Item
Wedge V-Belt
V-Belt Type
Wedge
V-Belt Section
3V
Industry Number
3V800
Material
Chloroprene Rubber
Weight
0.373 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet

Description

3V Type, 3/8" x 80"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.