Shop MITSUBOSHI
See all product information
Create Account
Maxstar Wedge V-Belt 5V Type, 5/8" x 190" - 5V1900
Mfr # 5V1900
Zoro # G202601552
product price:Â $65.89
/eaKey Features
V-Belt Type
Wedge
Belt Series
Maxstar Wedge
V-Belt Section
5V
Industry Number
5V1900
Number of Ribs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5V1900
- Zoro #
- G202601552
- UPC #
- 34494026680
- Country of Origin
- Indonesia
Dimensions
- Top Width
- 5/8 in
- Thickness
- 17/32 in
- Outside Length
- 190 in
- Length
- 190Inch
- Width
- 0.625Inch
- Height
- 0.5313Inch
Details
- Item
- Wedged V-Belt
- V-Belt Type
- Wedge
- Belt Series
- Maxstar Wedge
- V-Belt Section
- 5V
- Industry Number
- 5V1900
- Number of Ribs
- 1
- Material
- Neoprene (CR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -22 Degrees F to 194 Degrees F
- Weight
- 2.449 lb
- Groove Angle
- 40°
- Cover Material
- Cotton
- Core Cord
- Pet
Description
5V Type, 5/8" x 190"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.