Zoro Homepage

Maxstar Wedge V-Belt 5V Type, 5/8" x 75" - 5V750

  • Mfr # 5V750

  • Zoro # G802601235


product price: $32.75
/ea

Key Features

V-Belt Type
Wedge
V-Belt Section
5V
Industry Number
5V750
Top Width
5/8 in
Material
Chloroprene Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5V750
Zoro #
G802601235
UPC #
34494026512
Country of Origin
Indonesia

Dimensions

Top Width
5/8 in
Length
75Inch
Height
0.5313Inch
Width
0.625Inch

Details

Item
Wedge V-Belt
V-Belt Type
Wedge
V-Belt Section
5V
Industry Number
5V750
Material
Chloroprene Rubber
Weight
0.922 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton

Description

5V Type, 5/8" x 75"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.