Zoro Homepage

Maxstar Wedge V-Belt 8V Type, 1" x 106"

  • Mfr # 8V1060

  • Zoro # G606118670


product price: $85.49
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Narrow Wrapped
Outside Length
2711 mm
Top Width
25.4 mm
Material
SBR Blend Rubber
Banded Belt
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8V1060
Zoro #
G606118670
UPC #
34494027113
Country of Origin
Japan

Dimensions

Outside Length
2711 mm
Top Width
25.4 mm
Height
0.906 in

Details

V-Belt Type
Narrow Wrapped
Material
SBR Blend Rubber
Banded Belt
Yes
Features
Static resistant, Oil resistant, Long-life friction resistant cover, High strength tensile cords designed for minimal tension decay and low maintenance

Description

Maxstar Wedge V-Belt 8V Type, 1" x 106"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.