Zoro Homepage

Maxstar Wedge V-Belt 8V Type, 1" x 140"

  • Mfr # 8V1400

  • Zoro # G706118747


product price: $109.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Narrow Wrapped
Outside Length
3575 mm
Top Width
25.4 mm
Material
SBR Blend Rubber
Banded Belt
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8V1400
Zoro #
G706118747
UPC #
34494027168
Country of Origin
Indonesia

Dimensions

Outside Length
3575 mm
Top Width
25.4 mm
Height
0.906 in

Details

V-Belt Type
Narrow Wrapped
Material
SBR Blend Rubber
Banded Belt
Yes
Features
Static resistant, Oil resistant, Long-life friction resistant cover, High strength tensile cords designed for minimal tension decay and low maintenance

Description

Maxstar Wedge V-Belt 8V Type, 1" x 140"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.