
Maxstar Wedge V-Belt 8V Type, 1" x 150"
Mfr # 8V1500
Zoro # G306118789
product price: $118.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Narrow Wrapped
Outside Length
3829 mm
Top Width
25.4 mm
Material
SBR Blend Rubber
Banded Belt
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8V1500
Zoro #
G306118789
UPC #
34494027175
Country of Origin
Indonesia
Dimensions
Outside Length
3829 mm
Top Width
25.4 mm
Height
0.906 in
Details
V-Belt Type
Narrow Wrapped
Material
SBR Blend Rubber
Banded Belt
Yes
Features
Static resistant, Oil resistant, Long-life friction resistant cover, High strength tensile cords designed for minimal tension decay and low maintenance
Description
Maxstar Wedge V-Belt 8V Type, 1" x 150"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.