Zoro Homepage

Maxstar Wedge V-Belt 8V Type, 1" x 180" - 8V1800

  • Mfr # 8V1800

  • Zoro # G902597087


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Industry Number
8V1800
Material
Chloroprene Rubber
Weight
5.85 lbs
Height
0.875Inch
Width
1Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8V1800
Zoro #
G902597087
UPC #
34494027205
Country of Origin
Indonesia

Dimensions

Height
0.875Inch
Width
1Inch
Length
180Inch

Details

Industry Number
8V1800
Material
Chloroprene Rubber
Weight
5.85 lbs
Groove Angle
40°
Core Cord
Pet
Cover Material
Cotton

Description

8V Type, 1" x 180"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.