Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Maxstar Wedge V-Belt 8V Type, 1" x 224" - 8V2240

  • Mfr # 8V2240

  • Zoro # G402597426


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Industry Number
8V2240
Material
Chloroprene Rubber
Height
0.875Inch
Length
224Inch
Weight
7.28 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8V2240
Zoro #
G402597426
UPC #
34494027243
Country of Origin
Indonesia

Dimensions

Height
0.875Inch
Length
224Inch
Width
1Inch

Details

Industry Number
8V2240
Material
Chloroprene Rubber
Weight
7.28 lbs
Groove Angle
40°
Cover Material
Cotton
Core Cord
Pet

Description

8V Type, 1" x 224"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.