Shop MITSUBOSHI
See all product information
Create Account
Mega Torque EP 14mm Pitch, 560mm x 2100mm Sleeve
Mfr # Mega Torque EP
Zoro # G507353040
product price:Â $1,892.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
14M
Industry Number
2100GP14M430
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
430 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Mega Torque EP
Zoro #
G507353040
UPC #
-
Country of Origin
Japan
Dimensions
Belt Trade Size
14M
Top Width
430 mm
Pitch Length
2100 mm
Details
Item
Timing Belt
Industry Number
2100GP14M430
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
14 mm
Number of Teeth
150
Belt Material
EPDM
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
248 Degrees F
Belt Series
Mega Torque EP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.