Shop MITSUBOSHI
See all product information
Create Account
Mega Torque EP 8mm Pitch, 1600mm L x 50mm W
Mfr # Mega Torque EP
Zoro # G107353037
product price:Â $80.39
/eaKey Features
Belt Trade Size
8M
Industry Number
1600GP8M50
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
50 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Mega Torque EP
Zoro #
G107353037
UPC #
-
Country of Origin
Japan
Dimensions
Belt Trade Size
8M
Top Width
50 mm
Pitch Length
1600 mm
Details
Item
Timing Belt
Industry Number
1600GP8M50
Tooth Shape
Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
200
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
248 Degrees F
Belt Series
Mega Torque EP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.