Shop MITSUBOSHI
See all product information
Create Account
Mega Torque EP 8mm Pitch, 2400mm L x 85mm W
Mfr # Mega Torque EP
Zoro # G707353086
product price:Â $174.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
8M
Industry Number
2400GP8M85
Tooth Shape
Curvilinear
Tooth Location
One Side
Top Width
85 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Mega Torque EP
- Zoro #
- G707353086
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Belt Trade Size
- 8M
- Top Width
- 85 mm
- Pitch Length
- 2400 mm
Details
- Item
- Timing Belt
- Industry Number
- 2400GP8M85
- Tooth Shape
- Curvilinear
- Tooth Location
- One Side
- Pitch
- 8 mm
- Number of Teeth
- 300
- Belt Material
- Ethylene Propylene Diene Monomer
- Belt Coating
- Nylon
- Reinforcing Cord Material
- Fiberglass
- Maximum Operating Temperature
- 248 Degrees F
- Belt Series
- Mega Torque EP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.