Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mega Torque Timing Belt, 14mm Pitch, 2100mm L 120mm W

  • Mfr # 1200MTS14M2100

  • Zoro # G706118655


product price: $1,126.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
2100 mm
Number of Teeth - Timing Belts
150
Pitch - Timing Belts
14 mm
Width - Timing Belts
120 mm
Height
10.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200MTS14M2100
Zoro #
G706118655
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
2100 mm
Width - Timing Belts
120 mm
Height
10.2 mm

Details

Number of Teeth - Timing Belts
150
Pitch - Timing Belts
14 mm
Item
Timing Belt
Material
High Hardness Synthetic Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.