Shop MITSUBOSHI
See all product information
Create Account
Mega Torque Timing Belt, 8mm Pitch, 1160mm L 60mm W
Mfr # 600MTS8M1160
Zoro # G706117993
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Maximum Operating Temperature
230 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Series
Mega Torque G
Industry Number
600MTS8M1160
Number of Teeth
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
600MTS8M1160
Zoro #
G706117993
UPC #
-
Country of Origin
Japan
Dimensions
Top Width
60 mm
Pitch Length
1,160 mm
Belt Trade Size
S8M
Details
Maximum Operating Temperature
230 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Series
Mega Torque G
Industry Number
600MTS8M1160
Number of Teeth
145
Belt Coating
Nylon
Pitch
8 mm
Tooth Location
One Side
Tooth Shape
Modified Curvilinear
Item
Timing Belt
Belt Material
High Hardness Synthetic Rubber
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.