Shop MITSUBOSHI
See all product information
Create Account
Mega Torque Timing Belt, 8mm Pitch, 528mm L 40mm W
Mfr # 400MTS8M528
Zoro # G906119520
product price:Â $45.85
/eaKey Features
Belt Trade Size
S8M
Industry Number
400MTS8M528
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Top Width
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
400MTS8M528
Zoro #
G906119520
UPC #
-
Country of Origin
Japan
Dimensions
Belt Trade Size
S8M
Top Width
40 mm
Pitch Length
528 mm
Details
Item
Timing Belt
Industry Number
400MTS8M528
Tooth Shape
Modified Curvilinear
Tooth Location
One Side
Pitch
8 mm
Number of Teeth
66
Belt Material
High Hardness Synthetic Rubber
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
230 Degrees F
Belt Series
Mega Torque G
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.