Zoro Homepage

Mega Torque Timing Belt, 8mm Pitch, 600mm L 15mm W

  • Mfr # 150MTS8M600

  • Zoro # G306117362


product price: $19.55
/ea

Key Features

Pitch Length - Timing Belts
600 mm
Number of Teeth - Timing Belts
75
Pitch - Timing Belts
8 mm
Width - Timing Belts
15 mm
Height
5.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150MTS8M600
Zoro #
G306117362
UPC #
-
Country of Origin
Japan

Dimensions

Pitch Length - Timing Belts
600 mm
Width - Timing Belts
15 mm
Height
5.3 mm

Details

Number of Teeth - Timing Belts
75
Pitch - Timing Belts
8 mm
Item
Timing Belt
Material
High Hardness Synthetic Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.