
Metric V-Belt, 4500 mm Outside Length, 22 mm Top Width, 3 Ribs
Mfr # 3RSPC4500
Zoro # G106116305
product price:Â $379.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
SPC
Outside Length
4500 mm
Number of Ribs
3
Top Width
22 mm
Banded Belt
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RSPC4500
Zoro #
G106116305
UPC #
-
Country of Origin
Indonesia
Dimensions
Outside Length
4500 mm
Top Width
22 mm
Height
18 mm
Details
Item
Metric V-Belt
V-Belt Type
SPC
Number of Ribs
3
Banded Belt
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.