Shop MITSUBOSHI
See all product information
Create Account
Metric Banded V-Belt SPC Type, 22mm W x 4500mm L x 7 Ribs
Mfr # 7RSPC4500
Zoro # G506116448
product price:Â $956.99
/ea
Free Shipping & Returns
Key Features
Top Width
22 mm
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
SPC
Material
NR/SBR
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
7RSPC4500
Zoro #
G506116448
UPC #
-
Country of Origin
Indonesia
Dimensions
Top Width
22 mm
Thickness
18 mm
Outside Length
4500 mm
Details
Item
Narrow V-Belt
Temp. Range
-22 Degrees to 194 Degrees F
V-Belt Section
SPC
Material
NR/SBR
Reinforcing Cord Material
Polyester
Number of Ribs
7
Belt Series
Metric Banded
Industry Number
7RSPC4500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.