Zoro Homepage

Metric Cogged V-Belt SPA Type, 12.7mm x 2032mm

  • Mfr # SPAX2032

  • Zoro # G206118193


product price: $33.59
/ea

Key Features

V-Belt Type
SPAX
Outside Length
2032 mm
Top Width
12.7 mm
Height
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPAX2032
Zoro #
G206118193
UPC #
34494033121
Country of Origin
Japan

Dimensions

Outside Length
2032 mm
Top Width
12.7 mm
Height
10 mm

Details

Item
Cogged, Metric V-Belt
V-Belt Type
SPAX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.