Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Cogged V-Belt SPA Type, 12.7mm x 3750mm

  • Mfr # SPAX3750

  • Zoro # G306118734


product price: $59.19
/ea

Key Features

V-Belt Type
SPAX
Outside Length
3750 mm
Top Width
12.7 mm
Height
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team