Zoro Homepage

Metric Cogged V-Belt SPB Type, 16.3mm x 1260mm

  • Mfr # SPBX1260

  • Zoro # G906120854


product price: $29.79
/ea

Key Features

V-Belt Type
SPBX
Outside Length
1260 mm
Top Width
16.3 mm
Height
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPBX1260
Zoro #
G906120854
UPC #
34494090490
Country of Origin
Japan

Dimensions

Outside Length
1260 mm
Top Width
16.3 mm
Height
13 mm

Details

Item
Cogged, Metric V-Belt
V-Belt Type
SPBX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.