Zoro Homepage

Metric Cogged V-Belt SPB Type, 16.3mm x 1750mm

  • Mfr # SPBX1750

  • Zoro # G206121056


product price: $41.95
/ea

Key Features

Outside Length
1772 mm
Top Width
16.8 mm
Height
0.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPBX1750
Zoro #
G206121056
UPC #
34494090537
Country of Origin
Indonesia

Dimensions

Outside Length
1772 mm
Top Width
16.8 mm
Height
0.53 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.