Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Cogged V-Belt SPB Type, 16.3mm x 2060mm

  • Mfr # SPBX2060

  • Zoro # G906121202


product price: $50.29
/ea

Key Features

Outside Length
2082 mm
Top Width
16.8 mm
Height
0.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team