Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Cogged V-Belt SPB Type, 16.3mm x 2650mm

  • Mfr # SPBX2650

  • Zoro # G406121771


product price: $63.95
/ea

Key Features

Outside Length
2672 mm
Top Width
16.8 mm
Height
0.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPBX2650
Zoro #
G406121771
UPC #
34494033497
Country of Origin
Japan

Dimensions

Outside Length
2672 mm
Top Width
16.8 mm
Height
0.53 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.