Shop MITSUBOSHI
See all product information
Create Account
Metric Cogged V-Belt SPZ Type, 9.7mm x 1087mm
Mfr # SPZX1087
Zoro # G006118959
product price:Â $13.25
/eaKey Features
Top Width
9.7 mm
Outside Length
1100 mm
Height
0.32 in
Industry Number
SPZX1087
V-Belt Section
SPZ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SPZX1087
Zoro #
G006118959
UPC #
34494090711
Country of Origin
Singapore
Dimensions
Top Width
9.7 mm
Outside Length
1100 mm
Height
0.32 in
Thickness
8 mm
Details
Industry Number
SPZX1087
V-Belt Section
SPZ
Item
Narrow V-Belt
Temp. Range
-22 Degrees to 194 Degrees F
Material
NR/SBR
Number of Ribs
1
Reinforcing Cord Material
Polyester
Belt Series
Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.