Zoro Homepage

Metric Cogged V-Belt SPZ Type, 9.7mm x 1120mm

  • Mfr # SPZX1120

  • Zoro # G106119009


product price: $13.19
/ea

Key Features

Outside Length
1133 mm
Top Width
10.2 mm
Height
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team